2
more

Fuse Block Cover, 35 - 60A, 600VAC, Indicating
Item #: 0025947
Cat #: CVRI-J-60060
UPC: 051712492867
$ 40.92 EA
Company wide:
0
in stock
Documents & Guides
Fuse Block Cover, 35 - 60 Amp, 600 Volt AC, Class J, Modular, Ferrule Fuse Block, Indicating
Overview
Fuse Block Cover, 35 - 60 Amp, 600 Volt AC, Class J, Modular, Ferrule Fuse Block, Indicating
This Eaton Bussmann indicating fuse block cover features finger grips for easy removal and vent slots for improved cooling.
Also known as: 051712492867, CVRI-J-60060, BUSCVRIJ60060
Specifications
| Color: | Clear |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | J |
| Volts AC: | 600 |
| Amps: | 60 |
| Mounting: | Clip |
| Family / Style: | JM600 |
| Color: | Clear |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Mounting: | Clip |
| Poles: | 1 |
| Class: | J |
| Amps: | 60 |
| Family / Style: | JM600 |