
4-11/16" Square Fire Alarm Box, Welded, Depth: 3-1/4", Red
Item #: 0025942
Cat #: 911-15
UPC: 050169091258
$ 26.47 EA
Company wide:
4
in stock
4-11/16 Inch Square Fire Alarm Box, Welded, Depth: 3-1/4 Inch, Side Knockouts: (2) 1/2 to 3/4 Inch TKO, (2) 1 to 1-1/4 Inch TKO, (2) 1 to 2 Inch Concentric, Bottom Knockouts: (2) 3/4 to 1 Inch TKO, (2) 1/2 Inch, Color: Red, Material: Steel
Overview
4-11/16 Inch Square Fire Alarm Box, Welded, Depth: 3-1/4 Inch, Side Knockouts: (2) 1/2 to 3/4 Inch TKO, (2) 1 to 1-1/4 Inch TKO, (2) 1 to 2 Inch Concentric, Bottom Knockouts: (2) 3/4 to 1 Inch TKO, (2) 1/2 Inch, Color: Red, Material: Steel
RACO Red boxes and covers allow inspector or building owner to immediately identify alarm/fire or life safety systems
Also known as: 050169091258, 911-15, RAC91115
Features & Benefits
- Red boxes, covers and extensions for dedicated life safety alarm circuits.
- 911-15 accepts all 4-11/16 in. square covers and mudrings.
- Accepts standard 4-11/16 in. square device and flat covers
- 4-11/16 in. square x 3-1/4 in. deep
- Ground screws provided
- Welded construction
- Painted red
Specifications
| Color: | Red |
| Depth: | 3 1/4 in |
| Knockout Diameter: | 2 in, 1/2 in, 3/4 in, 1 1/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 66.700 in³ |
| Color: | Red |
| Knockout Diameter: | 2 in, 1/2 in, 3/4 in, 1 1/4 in |
| Material: | Steel |
| Depth: | 3 1/4 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 66.700 in³ |