4-11/16" Square Exposed Work Cover, (2) Device

Item #: 0025941

Cat #: 855

UPC: 050169008553

$ 14.81 EA
Company wide:
236 in stock
Documents & Guides
4-11/16 Inch Square Exposed Work Cover, (2) Device, Raised 5/8 Inch, For Life Safety Appliances and Emergency Exit Signs, Cubic Inches: 8.3, Steel

Overview

4-11/16 Inch Square Exposed Work Cover, (2) Device, Raised 5/8 Inch, For Life Safety Appliances and Emergency Exit Signs, Cubic Inches: 8.3, Steel

4-11/16 Inch Square Exposed Work Cover, (2) Device, Raised 5/8 Inch, For Life Safety Appliances and Emergency Exit Signs, Cubic Inches: 8.3, Steel

Also known as: 050169008553, 855, RAC855

Features & Benefits

  • Used to close a junction box
  • 1/16 in. thick
  • Zinc pre-coated, steel construction
  • Notches o nfour corners allows for installation of cover without removing the box screws
  • Angled mounting slots allows for installation of cover without removing the box screws
  • 5/8 in. raised

Specifications

Gangs: 2
Mounting: Device
Depth: 5/8 in
Material: Steel
Cubic Inches: 8.300 in³
Gangs: 2
Depth: 5/8 in
Cubic Inches: 8.300 in³
Mounting: Device
Material: Steel