100W HPS Floodlight

Item #: 0025907
Cat #: TFM 100S RB
UPC:
Call for price
Company wide:
0 in stock
Flood Light, 100W HPS, Medium Base With Horizontal Socket Position, 120V Ballast. Lamp Included.

Overview

Flood Light, 100W HPS, Medium Base With Horizontal Socket Position, 120V Ballast. Lamp Included.
Also known as: TFM 100S RB, LITTFM100SRB120LP

Specifications

Wattage: 100
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Wattage: 100
Mounting: Knuckle
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)