GENERAC GPSRTSW300A3 SMARTSWITCH SERVICE RATED 30

Item #: 0025903

Cat #: RTSW300A3

UPC: 696471619928

$ 3797.40 EA
Company wide:
0 in stock
Documents & Guides
GENERAC GPSRTSW300A3 SMARTSWITCH SERVICE RATED 300 AMPS 120/240V 1 PHASE NEMA 3R.

Overview

GENERAC GPSRTSW300A3 SMARTSWITCH SERVICE RATED 300 AMPS 120/240V 1 PHASE NEMA 3R.
Also known as: 696471619928, RTSW300A3, GPSRTSW300A3

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 300
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 300
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Standards: California Proposition 65