Breaker, Bolt On, 45A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0025853

Cat #: QBHW2045

UPC: 786679152478

$ 249.28 EA
Company wide:
1 in stock
Documents & Guides
45 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

45 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Also known as: 786679152478, QBHW2045, CUTQBHW2045

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 45
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On