2 Pole 20 A C Curve 30ma Rcbo Type Ac

Item #: 0025851

Cat #: PKPM2-20/2/C/003

UPC:

$ 1117.19 EA
Company wide:
0 in stock
Documents & Guides
2 Pole 20 A C Curve 30ma Rcbo Type Ac

Overview

2 Pole 20 A C Curve 30ma Rcbo Type Ac
Also known as: PKPM2-20/2/C/003, CUTPKPM2202C003

Specifications

Poles: 2
Amps: 20
Poles: 2
Amps: 20