Bushing, Type: Snap-In, Diameter: 2.50", Non-Metallic

Item #: 0025789

Cat #: 2420

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Type: Snap-In, Diameter: 2.50 Inch, Non-Metallic, Black

Overview

Bushing, Type: Snap-In, Diameter: 2.50 Inch, Non-Metallic, Black
Also known as: 2420, HEY2420

Specifications

Color: Black
Material: Plastic
Diameter: 2 1/2 in
Color: Black
Diameter: 2 1/2 in
Material: Plastic