Bushing, Type: Snap-In, Diameter: 2.00", Non-Metallic

Item #: 0025788

Cat #: 2400

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Type: Snap-In, Diameter: 2.00 Inch, Non-Metallic, Black

Overview

Bushing, Type: Snap-In, Diameter: 2.00 Inch, Non-Metallic, Black
Also known as: 2400, HEY2400

Specifications

Color: Black
Material: Plastic
Diameter: 2 in
Color: Black
Diameter: 2 in
Material: Plastic