Bushing, Snap-In, Diameter 1.750", Non-Metallic

Item #: 0025787

Cat #: 2300

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Snap-In, Diameter 1.750 Inch, Non-Metallic, Black

Overview

Bushing, Snap-In, Diameter 1.750 Inch, Non-Metallic, Black
Also known as: 2300, HEY2300

Specifications

Color: Black
Diameter: 1.750 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 1.750 in