Bushing, Type: Snap-In, Diameter: 0..875", Black, Non-Metallic

Item #: 0025784

Cat #: 2123

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Type: Snap-In, Diameter: 0.875", Color: Black, Material: Non-Metallic

Overview

Bushing, Type: Snap-In, Diameter: 0.875", Color: Black, Material: Non-Metallic
Also known as: 2123, HEY2123

Specifications

Diameter: 0.875 in
Color: Black
Diameter: 0.875 in
Color: Black