12" Daisy Chain, HU11 LED Undercabinet, Matte Black

Item #: 0025776

Cat #: HU1010MB

UPC: 080083694389

Call for price
Company wide:
0 in stock
Documents & Guides
12 Inch Daisy Chain For HU11 Series LED SeleCCTable™ Undercabinet Fixtures, Matte Black

Overview

12 Inch Daisy Chain For HU11 Series LED SeleCCTable™ Undercabinet Fixtures, Matte Black

Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch.

Also known as: 080083694389, HU1010MB, HALHU1010MB

Specifications

Length: 1 ft, 12 in
Color: Matte Black
Light Technology: LED
Length: 1 ft, 12 in
Light Technology: LED
Color: Matte Black