
Transformer, Dry Type, 3KVA, 120/208/240/277 - 120/240, 1PH
Item #: 0025755
Cat #: HS12F3AS
UPC: 783472121151
$ 838.18 EA
Company wide:
1
in stock
Documents & Guides
3 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13" x 10" x 7".
Overview
3 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13" x 10" x 7".
Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).
Also known as: 783472121151, HS12F3AS, SOLHS12F3AS
Specifications
| Phase: | 1 |
| Volt Amps: | 3kVA |
| Primary Voltage: | 120/208/240/277 |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Primary Voltage: | 120/208/240/277 |
| Volt Amps: | 3kVA |
| Secondary Voltage: | 120/240 |