5 Megapixel C Lens, 1/2.5", 9-40 mm

Item #: 0025740

Cat #: LVF-5005C-S0940

UPC: 800549704991

Company wide:
0 in stock
Documents & Guides
BOS LVF-5005C-S0940 5 MEGA- PIXEL CS LENS 1/2.5-INCH 9-40MM IR CORRECTED SR-IRIS

Overview

BOS LVF-5005C-S0940 5 MEGA- PIXEL CS LENS 1/2.5-INCH 9-40MM IR CORRECTED SR-IRIS

The DINION IP starlight 7000 HD camera provides clear images 24/7 – even at night or under low-light conditions. High sensitivity in color (0.017 lx) and monochrome mode (0.0057 lx) enables this camera to work with a minimum of ambient light. This exceptional light sensitivity combined with Content-Based Imaging Technology (C-BIT) ensures crisp, clear, detailed images in all lighting conditions. The camera can also provide up to 60 images per second.

Also known as: 800549704991, LVF-5005C-S0940, BOSLVF5005CS0940

Specifications

Resolution: 5MP
Type: 9 - 40 mm Lens
Resolution: 5MP
Type: 9 - 40 mm Lens