4" Trim Wall Wash, White/Black

Item #: 0025702
Cat #: 992P
UPC: 662400320531
$ 90.18 EA
Company wide:
1 in stock
Documents & Guides
4 Inch Trim Wall Wash White Trim and Scoop, Black Baffle

Overview

4 Inch Trim Wall Wash White Trim and Scoop, Black Baffle
4-Inch Recessed scoop wall wash baffle trim in white color comes with eyelid and black baffle. It is compatible with 4-Inch H99 incandescent family of recessed housings. It measures 5-1/16 Inch diameter x 1-1/4 Inch. It has die cast aluminum trim ring construction for high-tensile strength. Trim can be rotated in housing up to 36 deg to align with wall surface. It has voltage rating of 120 Volts and power rating of 40/50 Watts. Round eyeball has three "cat's paw" pressure springs to secure trim in housing. It is compatible with H99TAT, H99ICAT incandescent housing.
Also known as: 662400320531, 992P, HAL992P

Specifications

Diameter: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)