Eyeball Trim, 6", White

Item #: 0025694

Cat #: 78P

UPC: 662400130628

$ 47.14 EA
Company wide:
53 in stock
Documents & Guides
6 Inch Trim PAR30L Eyeball White Trim with White Eyeball, 30 Degree Tilt

Overview

6 Inch Trim PAR30L Eyeball White Trim with White Eyeball, 30 Degree Tilt

Eyeball 30° tilt, self-flanged in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 662400130628, 78P, HAL78P

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in