6" White Trim & Glass Drop Opal Lens

Item #: 0025681
Cat #: 71P
UPC: 662400130437
Call for price
Company wide:
0 in stock
Documents & Guides
6" White Trim, Drop Opal Glass Lens

Overview

6" White Trim, Drop Opal Glass Lens
Also known as: 662400130437, 71P, HAL71P

Specifications

Type: Drop Opal, Trim
Color: White
Diameter: 6 in
Type: Drop Opal, Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)