6" Albalite Lens, White/Frosted

Item #: 0025680

Cat #: 70PS

UPC: 080083628247

$ 31.68 EA
Company wide:
36 in stock
Documents & Guides
6 Inch Trim Wet Location and Air-Tite Listed White Trim with Frosted Albalite Lens

Overview

6 Inch Trim Wet Location and Air-Tite Listed White Trim with Frosted Albalite Lens

At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people’s lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems.

Also known as: 080083628247, 70PS, HAL70PS

Specifications

Color: Frosted, White
Type: Wet Location
Diameter: 6 in
Color: Frosted, White
Diameter: 6 in
Type: Wet Location