ETN V48M47T7516 V48M47T7516DOE 2016

Item #: 0025674

Cat #: V48M47T7516

UPC: 786680175282

$ 10031.82 EA
Company wide:
0 in stock
Documents & Guides
EATON V48M47T516 75KVA XFMR 3PH 480V DELTA-480/277 150C RISE

Overview

EATON V48M47T516 75KVA XFMR 3PH 480V DELTA-480/277 150C RISE
Also known as: 786680175282, V48M47T7516, CUTV48M47T7516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y