6IN STRANDED PLUGTAIL CONNECT NA

Item #: 0025672

Cat #: PTRA6-STRNA

UPC: 785007008296

$ 6.10 EA
Company wide:
0 in stock
Documents & Guides
NAFTA-Compliant PlugTail Connectors Right Angle Stranded 6

Overview

NAFTA-Compliant PlugTail Connectors Right Angle Stranded 6
Also known as: 785007008296, PTRA6-STRNA, PASPTRA6STRNA

Specifications

Material: Polycarbonate
Type: Right Angle, PlugTail Connector
Length: 6 in
Color: Gray
Material: Polycarbonate
Length: 6 in
Type: Right Angle, PlugTail Connector
Color: Gray