6" Reflector Cone Trim, White/Clear

Item #: 0025662

Cat #: 426

UPC: 662400131311

$ 59.99 EA
Company wide:
94 in stock
Documents & Guides
6 Inch Trim Reflector Cone White with Clear Specular Reflector Cone

Overview

6 Inch Trim Reflector Cone White with Clear Specular Reflector Cone

6" Trim Reflector Cone, Color: White Trim with Clear Specular Reflector.

Also known as: 662400131311, 426, HAL426, Alzak

Specifications

Type: Reflector Trim
Color: White
Diameter: 6 in
Type: Reflector Trim
Diameter: 6 in
Color: White