6" Trim Open White

Item #: 0025631

Cat #: 301P

UPC: 662400130864

$ 15.04 EA
Company wide:
101 in stock
Documents & Guides
6" Trim Open White

Overview

6" Trim Open White
Also known as: 662400130864, 301P, HAL301P

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in