Reflector Trim, 4", White

Item #: 0025608
Cat #: 1421C
UPC: 662400320524
$ 52.65 EA
Company wide:
15 in stock
Documents & Guides
4" Trim Reflector White Trim, Clear Specular Reflector, MR16

Overview

4" Trim Reflector White Trim, Clear Specular Reflector, MR16
35 deg Tilt Reflector Trim, Suitable For Use With: 4 Inch Aperture AIR-TITE Low Voltage Recessed Housing, 5-3/16 Inch Diameter, Specular Lens, Clear Lens, Metal Body, Includes: White Trim Ring
Also known as: 662400320524, 1421C, HAL1421C

Specifications

Color: Clear
Diameter: 4 in
Color: Clear
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)