6" ALLSLOPE LED Accessory 40-Degree Flood Lens

Item #: 0025585

Cat #: HL6FL

UPC: 080083716920

Company wide:
0 in stock
Documents & Guides
6" ALLSLOPE LED Accessory 40-Degree Flood Lens (1-Included With HLM69xx Light Engines)

Overview

6" ALLSLOPE LED Accessory 40-Degree Flood Lens (1-Included With HLM69xx Light Engines)
Also known as: 080083716920, HL6FL, HALHL6FL

Specifications

Type: Slope Trim
Color: Haze
Volts AC: 120
Diameter: 6 in
Type: Slope Trim
Volts AC: 120
Color: Haze
Diameter: 6 in