Single Circuit Trac, 12', White

Item #: 0025484

Cat #: L653P

UPC: 662400137825

$ 111.77 EA
Company wide:
51 in stock
Documents & Guides
Single Circuit Trac, 12 Foot, White

Overview

Single Circuit Trac, 12 Foot, White

Miniature Trac Provides Versatility for Every Lighting Need. Miniature size, decorator finishes, pushin connectors, economy, all combine to make single-circuit Miniature Trac perfect for residential or commercial use.

Also known as: 662400137825, L653P, HALL653P

Specifications

Length: 144 in, 12 ft
Color: White
Length: 144 in, 12 ft
Color: White