Single Circuit Trac, 8', White

Item #: 0025480

Cat #: L652P

UPC: 662400137771

$ 84.57 EA
Company wide:
37 in stock
Documents & Guides
Single Circuit Trac, 8 Foot White

Overview

Single Circuit Trac, 8 Foot White

Miniature size, decorator finishes, push-in connectors, economy, all combine to make single-circuit Miniature Trac perfect for residential or commercial use. Polarized connectors and end caps are molded polycarbonate. Halo Miniature Track accepts both Halo and Lazer-byHalo lampholders.

Also known as: 662400137771, L652P, HALL652P

Specifications

Length: 8 ft, 96 in
Color: White
Length: 8 ft, 96 in
Color: White