Single Circuit Trac, 2', White

Item #: 0025468

Cat #: L650P

UPC: 662400137603

$ 25.69 EA
Company wide:
13 in stock
Documents & Guides
Single Circuit Trac, 2 Foot, White

Overview

Single Circuit Trac, 2 Foot, White

Cooper Lighting Single circuit track in white color is made of extruded aluminum. It has a current rating of 20 Amps. It measures 20-1/8 Inch x 1-3/8 Inch x 11/16 Inch. Track is cULus listed.

Also known as: 662400137603, L650P, HALL650P

Specifications

Length: 24 in , 2 ft
Color: White
Length: 24 in , 2 ft
Color: White