Two Circuit Track, 8', White

Item #: 0025462

Cat #: L642P

UPC: 662401167241

$ 95.98 EA
Company wide:
7 in stock
Documents & Guides
Two Circuit Track, 8 Foot, White

Overview

Two Circuit Track, 8 Foot, White

Cooper Lighting Dual circuit power-trac in satin white finish is made of extruded aluminum and is 8 ft long. It has a current rating of 20 Amps. It measures 90-5/8 Inch x 1-3/8 Inch x 11/16 Inch. Track is UL/CSA listed.

Also known as: 662401167241, L642P, HALL642P

Specifications

Length: 8 ft, 96 in
Color: White
Length: 8 ft, 96 in
Color: White