Dual Wattage 120V Wall Heater, White

Item #: 0025456

Cat #: WHF1215-W

UPC: 093319120187

$ 298.57 EA
Company wide:
5 in stock
Documents & Guides
WHF1215 In-Wall Fan Heater, 120V, 750/1500 Watts, 6.3 - 12.5 Amps, Color: White

Overview

WHF1215 In-Wall Fan Heater, 120V, 750/1500 Watts, 6.3 - 12.5 Amps, Color: White

The WHF heater offers extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt®. It is commonly used as the first upgrade in apartment construction and is an excellent choice for bathrooms because of the instant heat from the wire element. NiChrome Open Coil Element For Quick Heat Transfer. Whisper Quiet Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Wall can with QuickSet™ stud alignment tabs. Proudly made in the USA. 3-year warranty.

Also known as: 093319120187, WHF1215-W, KNGWHF1215W

Specifications

Wattage: 750, 1500
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 750, 1500
Color: White
Volts AC: 120
Mounting: Wall