Low Voltage Gimbal Ring, MR16, White

Item #: 0025442

Cat #: L2716P

UPC: 662400145332

Company wide:
0 in stock
Documents & Guides
Low Voltage Gimbal Ring, MR16, White

Overview

Low Voltage Gimbal Ring, MR16, White

Gimbal Ring style lampholder designed for simplicity of form and minimal presence accommodates up to 50W low voltage MR16 lamps. Must be used with L2001 electronic power supply (sold separately). Compatible with Halo and Lazer-By-Halo track systems. (Not for use with 4-circuit track).

Also known as: 662400145332, L2716P, HALL2716P

Specifications

Type: Track Heads
Color: White
Length: 4.200 in
Type: Track Heads
Length: 4.200 in
Color: White