
$ 19.34 EA
Company wide:
0
in stock
Documents & Guides
6 Inch Housing Non-IC, Line Voltage: 120V, For Use With Incandescent, MR16 Lamps ***Discontinued, See Sub***
Overview
6 Inch Housing Non-IC, Line Voltage: 120V, For Use With Incandescent, MR16 Lamps ***Discontinued, See Sub***
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7T is a suited for use in non-insulated ceilings in residential and commercial applications. If ceiling insulation is present, it must be kept 3" from the fixtures on all sides.
Also known as: 080083609727, H7T, HALH7T, can
Specifications
| Volts AC: | 120 |
| Diameter: | 6 in |
| Length: | 14.500 in |
| Volts AC: | 120 |
| Length: | 14.500 in |
| Diameter: | 6 in |