Non-IC Housing, Remodel, 6" ***Discontinued, See Sub***

Item #: 0025401

Cat #: H7RT

UPC: 662400600725

$ 6.27 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Documents & Guides
6 Inch Housing Non-IC Remodel Housing 120V Line Voltage ***Discontinued, See Sub***

Overview

6 Inch Housing Non-IC Remodel Housing 120V Line Voltage ***Discontinued, See Sub***

The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RT is suited for use in non-insulated existing ceilings. Housing slips through opening in ceiling. If ceiling insulation is present, it must be kept 3 inches from all sides of housing.

Also known as: 662400600725, H7RT, HALH7RT

Specifications

Type: Non-IC, Housing
Volts AC: 120
Length: 13.4 in
Diameter: 6 in
Type: Non-IC, Housing
Length: 13.4 in
Volts AC: 120
Diameter: 6 in