This product has been discontinued.

6" Housing IC 120V Line Voltage ***Discontinued, See Sub***
Item #: 0025400
Cat #: H7ICT
UPC: 080083609680
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
6 Inch Housing IC, Thermal Protection, Line Voltage: 120V, For Use With Incandescent Lamps ***Discontinued, See Sub***
Overview
6 Inch Housing IC, Thermal Protection, Line Voltage: 120V, For Use With Incandescent Lamps ***Discontinued, See Sub***
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. H7ICT is for installations where the housing will be in direct contact with insulation. H7ICT may be converted into AIR-TITE installation when used with AIR-TITE trim
Also known as: 080083609680, H7ICT, HALH7ICT
Specifications
| Type: | IC, Housing |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Type: | IC, Housing |
| Diameter: | 6 in |
| Volts AC: | 120 |