Incandescent Brick/Aisle Light

Item #: 0025386

Cat #: H2925TW

UPC: 662400135593

Company wide:
0 in stock
Brick/Aisle Light with Flat Lens, Wet Location, 20W T6 Incandescent, Color: White.

Overview

Brick/Aisle Light with Flat Lens, Wet Location, 20W T6 Incandescent, Color: White.
Also known as: 662400135593, H2925TW, HALH2925TW, Stairwell Fixture

Specifications

Volts AC: 120
Wattage: 20
Color: White
Light Technology: Incandescent
Volts AC: 120
Color: White
Wattage: 20
Light Technology: Incandescent