25W Incandescent Step Light, White

Item #: 0025383

Cat #: H2922ICT

UPC: 623961644283

Company wide:
0 in stock
Documents & Guides
Step Light, IC, 25W A19 Incandescent, Includes Louver Face Plate & J-Box, White

Overview

Step Light, IC, 25W A19 Incandescent, Includes Louver Face Plate & J-Box, White
Also known as: 623961644283, H2922ICT, HALH2922ICT, Stairwell Fixture

Specifications

Volts AC: 120
Wattage: 25
Color: White
Light Technology: Incandescent
Volts AC: 120
Color: White
Wattage: 25
Light Technology: Incandescent