Non-IC Housing, Shallow Ceiling, 6"

Item #: 0025380

Cat #: H27T

UPC: 662400133148

$ 48.91 EA
Company wide:
16 in stock
Documents & Guides
6 Inch Housing Shallow Ceiling Non-IC 120V Line Voltage

Overview

6 Inch Housing Shallow Ceiling Non-IC 120V Line Voltage

The H27T housing is designed for use in shallow ceilings where 2-Inch x 6-Inch joist construction is used. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27T is designed for non-insulated shallow ceilings. If ceiling insulation is present it must be kept 3-Inches from the fixture on all sides.

Also known as: 662400133148, H27T, HALH27T

Specifications

Volts AC: 120
Diameter: 6 in
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)