6" Housing Shallow Ceiling, 120V

Item #: 0025379

Cat #: H27RT

UPC: 662400600732

$ 50.18 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Housing Shallow Ceiling Non-IC Remodel 120V Line Voltage

Overview

6 Inch Housing Shallow Ceiling Non-IC Remodel 120V Line Voltage

The H27RT housing is designed for remodeling use in shallow ceiling. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27RT is designed for use in non-insulated shallow ceilings. If ceiling insulation is present, it must be kept 3 inches from all sides of housing.

Also known as: 662400600732, H27RT, HALH27RT, Non ic

Specifications

Volts AC: 120
Diameter: 6 in
Length: 14.500 in
Volts AC: 120
Length: 14.500 in
Diameter: 6 in