8 1/2" Square Housing Non-IC

Item #: 0025348
Cat #: H1T
UPC: 662400132820
$ 68.00 EA
Company wide:
6 in stock
Documents & Guides
8-1/2 Inch Housing, Square, Non-IC, Line Voltage: 120V, For Use With Incandescent Lamps

Overview

8-1/2 Inch Housing, Square, Non-IC, Line Voltage: 120V, For Use With Incandescent Lamps
A versatile 8 1/2" square aperture fixture for use with 100W A19 incandescent lamps. The H1T is complete with a built-in aluminum reflector, plaster frame, and feedthrough junction box. A variety of trim styles are available for the H1T housing. Suitable for either residential or commercial applications, the H1-T provides an economical housing choice with square trims.
Also known as: 662400132820, H1T, HALH1T

Specifications

Volts AC: 120
Light Technology: Incandescent
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)