Hydraulic Pump

Item #: 0025340

Cat #: 975

UPC: 783310335160

$ 5230.72 EA
Company wide:
0 in stock
Documents & Guides
Hydraulic Pump, Electric, Pressure Capacity: 10 000 PSI, Horsepower: 1/2 HP, Usable Oil Capacity: 3 Quart (2.8L), Hydraulic Flow: 18 Cubic Inches Per Minute, Voltage: 120 AC, Weight: 51 lbs

Overview

Hydraulic Pump, Electric, Pressure Capacity: 10 000 PSI, Horsepower: 1/2 HP, Usable Oil Capacity: 3 Quart (2.8L), Hydraulic Flow: 18 Cubic Inches Per Minute, Voltage: 120 AC, Weight: 51 lbs

Hydraulic Pump, Electric, Pressure Capacity: 10 000 PSI, Horsepower: 1/2 HP, Usable Oil Capacity: 3 Quart (2.8L), Hydraulic Flow: 18 Cubic Inches Per Minute, Voltage: 120 AC, Weight: 51 lbs

Also known as: 783310335160, 975, GRE975

Specifications

Volts AC: 120
Type: Hydraulic Pump
Volts AC: 120
Type: Hydraulic Pump