Ceiling Fan/Light, 110 CFM, LED

Item #: 0025336

Cat #: 791LEDM

UPC: 026715239559

$ 268.17 EA
Company wide:
9 in stock
Documents & Guides
Ceiling Fan/Light, LED, CFM: 110, Sones: 1.5, Duct Size: 4 inch, ASHRAE 62.2, LEED, California Title 24 Compliant, 9 Watt Max Bulb (LED), Color: White, Energy Star Rated.

Overview

Ceiling Fan/Light, LED, CFM: 110, Sones: 1.5, Duct Size: 4 inch, ASHRAE 62.2, LEED, California Title 24 Compliant, 9 Watt Max Bulb (LED), Color: White, Energy Star Rated.

Enjoy softer, more diffused lighting in your bathroom with the Broan® Flex Series 791LEDM ventilation fan. This innovative bathroom exhaust fan features a unique grille with full-perimeter LED lights for more widespread light throughout the room, preventing LED hot spots. It's low-profile design blends in seamlessly with most decor styles and installs close to the ceiling for a unified look in baths and utility rooms

Also known as: 026715239559, 791LEDM, BRN791LEDM

Specifications

Color: White
CFM: 110
Sones: 1.500
Color: White
Sones: 1.500
CFM: 110