Wire Reel Cart

Item #: 0025322

Cat #: 911

UPC: 783310315186

$ 729.96 EA
Company wide:
0 in stock
Documents & Guides
Large capacity, excellent for storing, transporting or feeding wire

Overview

Large capacity, excellent for storing, transporting or feeding wire

Large capacity, excellent for storing, transporting or feeding wire Save space, use and store vertically or horizontally Five (5) strong reel axles with spring clip retainers plus two (2) positions for axle storage allows you to configure for large reels with no loose parts Strong, yet lightweight, tubular steel welded construction with rugged 8" (203 mm) wheels Built-in wire guide for horizontal dispensing Will pass through a 28" (711 mm) opening

Also known as: 783310315186, 911, GRE911, cable caddy, Wire Cart

Specifications

Length: 9 1/2 in
Type: Cart
Standards: California Proposition 65
Length: 9 1/2 in
Standards: California Proposition 65
Type: Cart