Wire Dispenser, 6 Spindles

Item #: 0025319

Cat #: 909

UPC: 783310228752

$ 1037.78 EA
Company wide:
2 in stock
Documents & Guides
Wire Dispenser with (6) Reel Spindles, Feeding Eye, Length: 39", Width: 30", Height: 31", Capacity: (6) 2,500" Spools up to 18" Diameter, Weight: 88 lbs

Overview

Wire Dispenser with (6) Reel Spindles, Feeding Eye, Length: 39", Width: 30", Height: 31", Capacity: (6) 2,500" Spools up to 18" Diameter, Weight: 88 lbs

All steel welded frame with 6 reel spindles and feeding eye Angled spindles keep reelsin place without locks and help brake the reel while payingout Mobile, two (2) fixed wheels and one (1) that swivels and locks, allow easy movement and control Fits through a 30 IN (762 mm) doorway

Also known as: 783310228752, 909, GRE909

Specifications

Type: Cart
Length: 39 in
Type: Cart
Length: 39 in