Bit Extension, 12"

Item #: 0025315

Cat #: 904H-12

UPC: 783310349808

$ 90.51 EA
Company wide:
4 in stock
Documents & Guides
Bit Extension, Length: 12", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/62PTS-1-1/2, 62PTS-5/8 - 62PTS-1, 66PT-3/4 - 66PT-1-1/2, 149G-1 - 149G-3, 37155 & 37156

Overview

Bit Extension, Length: 12", Hex Shank Size: 7/16" (111mm), Fits Arbors: 18-1-1/8 - 18-1-1/4, 45-7/8 - 45-1-1/2, 61/62PTS-1-1/8, 61/62PTS-1-1/2, 62PTS-5/8 - 62PTS-1, 66PT-3/4 - 66PT-1-1/2, 149G-1 - 149G-3, 37155 & 37156

Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits Use for boring deeper in wood

Also known as: 783310349808, 904H-12, GRE904H12

Specifications

Diameter: 7/16 in, 23/32 in
Length: 12 in
Type: Extension
Diameter: 7/16 in, 23/32 in
Type: Extension
Length: 12 in