12" Long, Bit Extension

Item #: 0025309

Cat #: 901-12

UPC: 783310027065

$ 34.32 EA
Company wide:
4 in stock
Documents & Guides
Bit Extension, Length: 12", Hex Shank Size: 1/4" (64mm), Fits Arbors: 33A-5/16, 33A-1-1/2 & 37157

Overview

Bit Extension, Length: 12", Hex Shank Size: 1/4" (64mm), Fits Arbors: 33A-5/16, 33A-1-1/2 & 37157

Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits Use for boring deeper in wood

Also known as: 783310027065, 901-12, GRE90112

Specifications

Diameter: 9/16 in, 1/4 in
Length: 12 in
Type: Extension
Diameter: 9/16 in, 1/4 in
Type: Extension
Length: 12 in