PVC Tubing Cutter

Item #: 0025290

Cat #: 864

UPC: 783310042532

$ 92.10 EA
Company wide:
38 in stock
Documents & Guides
PVC Cutter, Capacity: 1-1/4", Weight: 8 lbs

Overview

PVC Cutter, Capacity: 1-1/4", Weight: 8 lbs

Ratchet action for fast, easy cutting Heat-treated, replaceable steel blade for long cutting life Rugged metal alloy frame for durability

Also known as: 783310042532, 864, GRE864

Specifications

Diameter: 1 1/4 in
Type: PVC Cutter
Material: Steel
Diameter: 1 1/4 in
Material: Steel
Type: PVC Cutter