PVC Plug Set, 2-4"

Item #: 0025284

Cat #: 859-4

UPC: 783310357407

$ 964.74 EA
Company wide:
0 in stock
Documents & Guides
Greenlee PVC Plug Set for 2" - 4" Includes 2 Each of 2", 2-1/2", 3" and 4" Plugs and Carrying Case Case Has a Place for Optional 5" and 6" Sizes

Overview

Greenlee PVC Plug Set for 2" - 4" Includes 2 Each of 2", 2-1/2", 3" and 4" Plugs and Carrying Case Case Has a Place for Optional 5" and 6" Sizes

Use with PVC Heating Blankets or Electric Heaters to plug the ends of the PVC being heated. The trapped air will help keep the PVC from collapsing while forming the bend

Use on Schedule 40 and 80 PVC

Available in 2" - 4" set or individual sizes 2" - 6"

Order two, one for each end of the PVC

Also known as: 783310357407, 859-4, GRE8594, mouse

Specifications

Type: Piston
Material: PVC
Diameter: 2 in, 4 in
Type: Piston
Diameter: 2 in, 4 in
Material: PVC