Electric PVC Heater

Item #: 0025278

Cat #: 848

UPC: 783310308676

$ 3059.28 EA
Company wide:
0 in stock
Documents & Guides
Electric PVC Heater, PVC Diameter: 1/2" - 6", Length: 71", Wattage: 6600, Voltage: 250 AC, Amperage: 30, Receptacle: L5-20

Overview

Electric PVC Heater, PVC Diameter: 1/2" - 6", Length: 71", Wattage: 6600, Voltage: 250 AC, Amperage: 30, Receptacle: L5-20

Easy to use preheat for 10 minutes, open lid and position PVC, close lid, rotate until pliable, open lid, remove PVC and form bend 848 model has motorized rotation Heavy-duty metal construction with reflective interior for fast, efficient heating Has heating chart, timer, and on/off switch with indicator light for added convenience Double doors with piano hinges allow heating shorter lengths with one door open Sturdy wheels for easy mobility Heats 65" long section of pipe

Also known as: 783310308676, 848, GRE848, Hot box

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Wattage: 6600
Amps: 30
Type: Bender, Heated, Electric
Volts AC: 240
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Amps: 30
Volts AC: 240
Wattage: 6600
Type: Bender, Heated, Electric