Flood Light, LED, 1-Light, 78W, 120-277V, White

Item #: 0025270

Cat #: FXLED78TYW

UPC: 019813031521

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9516, CRI: 71, Color Temperature: 3000K, Color: White, Mount: Trunnion

Overview

Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9516, CRI: 71, Color Temperature: 3000K, Color: White, Mount: Trunnion
Also known as: 019813031521, FXLED78TYW, RABFXLED78TYW

Specifications

Material: Die Cast Aluminum
Wattage: 78
Color Temperature: 3000 (Warm White)
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 9844
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 9844
Wattage: 78
Mounting: Trunnion
Light Technology: LED