
Rigid Conduit Bender with Handle, 3/4" Rigid
Item #: 0025250
Cat #: 842AH
UPC: 783310126782
$ 147.62 EA
Company wide:
21
in stock
Documents & Guides
1" EMT, 3/4" Rigid Conduit Bender with Handle, SITE-RITE Hand Bender, Weight: 11 lbs
Overview
1" EMT, 3/4" Rigid Conduit Bender with Handle, SITE-RITE Hand Bender, Weight: 11 lbs
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends Lifetime Limited Warranty
Also known as: 783310126782, 842AH, GRE842AH, 1 1/4" bender
Specifications
| Diameter: | 3/4 in, 1 in |
| Type: | Hand Bender, EMT, Bender, IMC, Rigid |
| Diameter: | 3/4 in, 1 in |
| Type: | Hand Bender, EMT, Bender, IMC, Rigid |