White Telephone Surface Mount Jack 6P4C

Item #: 0025244

Cat #: 20-2012

UPC: 660559002193

$ 1.59 EA
Company wide:
0 in stock
Documents & Guides
Surface Mount Jack, Telephone, 4C, Screw Terminals, Color: White.

Overview

Surface Mount Jack, Telephone, 4C, Screw Terminals, Color: White.
Surface mounting block for baseboards or walls. Screw terminals for easy connection.
Also known as: 660559002193, 20-2012, DCE202012

Specifications

Mounting: Surface
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Mounting: Surface
Number of Ports: 1
Gangs: 1
Connector Type: 6P4C

Customer Reviews

No reviews for this product
(0)